BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

T-Shirt, Brown, 2XL

CARHARTT| Zoro #: G0093676| Mfr #: K87 BRN REG XXL

$15.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Pullover
Item: T-Shirt
Fabric Weight: 6.75 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093676 Mfr #: K87 BRN REG XXL
Closure Type: PulloverItem: T-Shirt
Fabric Weight: 6.75 oz.Material: 100% Cotton
Number of Outside Pockets: 1Length: 32-1/4"
Size: 2XLGender: Men's
Fits Chest Size: 50" to 52"Color: Brown
Country of Origin (subject to change): Multiple

Description

T-Shirt, Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Brown, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 32-1/4 In., Closure Type Pullover

Reviews