KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T-Shirt, Brown, 3XL

CARHARTT| Zoro #: G0093685| Mfr #: K87 BRN REG 3XL

$16.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 6.75 oz.
Length: 33-1/4"
Material: 100% Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093685 Mfr #: K87 BRN REG 3XL
Fabric Weight: 6.75 oz.Length: 33-1/4"
Material: 100% CottonFits Chest Size: 54" to 56"
Gender: Men'sSize: 3XL
Number of Outside Pockets: 1Item: T-Shirt
Color: BrownClosure Type: Pullover
Country of Origin (subject to change): Multiple

Description

T-Shirt, Men's, Size 3XL, Fits Chest Size 54 to 56 In., Brown, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 33-1/4 In., Closure Type Pullover

Reviews