T-Shirt, Brown, L

CARHARTT |Zoro #: G0093956|Mfr #: K87 BRN TLL LRG

$17.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0093956 Mfr #: K87 BRN TLL LRG
Fabric Weight: 6.75 oz.Item: T-Shirt
Number of Outside Pockets: 1Closure Type: Pullover
Material: 100% CottonGender: Men's
Material: 100% CottonColor: Brown
Size: LFits Chest Size: 42" to 44"
Length: 33-1/2"Country of Origin (subject to change): Multiple

Product Description

T-Shirt, Men's, Size L, Fits Chest Size 42 In. to 44 In., Brown, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 33-1/2 In., Closure Type Pullover

Product Reviews