SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T-Shirt, Brown, M

CARHARTT| Zoro #: G0093651| Mfr #: K87 BRN REG MED

$14.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 100% CottonNumber of Outside Pockets: 1Length: 29-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093651 Mfr #: K87 BRN REG MED
Material: 100% CottonNumber of Outside Pockets: 1
Length: 29-3/4"Size: M
Gender: Men'sClosure Type: Pullover
Fabric Weight: 6.75 oz.Color: Brown
Item: T-ShirtFits Chest Size: 38" to 40"
Country of Origin (subject to change): Multiple

Description

T-Shirt, Men's, Size M, Fits Chest Size 38 In. to 40 In., Brown, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 29-3/4 In., Closure Type Pullover

Reviews