KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T-Shirt, Desert, 2XL

CARHARTT| Zoro #: G0093721| Mfr #: K87 DES REG XXL

$14.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 6.75 oz.
Length: 32-1/4"
Material: 100% Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093721 Mfr #: K87 DES REG XXL
Fabric Weight: 6.75 oz.Length: 32-1/4"
Material: 100% CottonFits Chest Size: 50" to 52"
Gender: Men'sSize: 2XL
Number of Outside Pockets: 1Item: T-Shirt
Color: TanClosure Type: Pullover
Country of Origin (subject to change): Multiple

Description

T-Shirt, Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Desert, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 32-1/4 In., Closure Type Pullover

Reviews