Shop Alternate Products
This Product is Discontinued
Carhartt
T-Shirt, Gray, 2XL (Discontinued)
Mfr # K87 ASH REG XXL
Zoro # G0093572
This Product is Discontinued
Key Features
- Size 2XL
- Color Gray
- Material 100% Cotton
- Fabric Weight 6.75 oz.
- Fits Chest Size 50" to 52"