SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T-Shirt, Gray, 2XL

CARHARTT| Zoro #: G0093913| Mfr #: K87 ASH TLL XXL

$16.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 100% CottonNumber of Outside Pockets: 1Length: 35-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093913 Mfr #: K87 ASH TLL XXL
Material: 100% CottonNumber of Outside Pockets: 1
Length: 35-1/2"Size: 2XL
Gender: Men'sClosure Type: Pullover
Fabric Weight: 6.75 oz.Color: Gray
Item: T-ShirtFits Chest Size: 50" to 52"
Country of Origin (subject to change): Multiple

Description

T-Shirt, Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Gray, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 35-1/2 In., Closure Type Pullover

Reviews