T-Shirt, Gray, 3XL

CARHARTT| Zoro #: G0093581| Mfr #: K87 ASH REG 3XL

$16.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Pullover
Item: T-Shirt
Fabric Weight: 6.75 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093581 Mfr #: K87 ASH REG 3XL
Closure Type: PulloverItem: T-Shirt
Fabric Weight: 6.75 oz.Material: 100% Cotton
Number of Outside Pockets: 1Length: 33-1/4"
Size: 3XLGender: Men's
Fits Chest Size: 54" to 56"Color: Gray
Country of Origin (subject to change): Multiple

Description

T-Shirt, Men's, Size 3XL, Fits Chest Size 54 to 56 In., Gray, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 33-1/4 In., Closure Type Pullover

Reviews