KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T-Shirt, Gray, L

CARHARTT| Zoro #: G0093895| Mfr #: K87 ASH TLL LRG

$16.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: T-Shirt
Number of Outside Pockets: 1
Size: L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093895 Mfr #: K87 ASH TLL LRG
Item: T-ShirtNumber of Outside Pockets: 1
Size: LColor: Gray
Fabric Weight: 6.75 oz.Fits Chest Size: 42" to 44"
Length: 33-1/2"Closure Type: Pullover
Material: 100% CottonGender: Men's
Country of Origin (subject to change): Multiple

Description

T-Shirt, Men's, Size L, Fits Chest Size 42 In. to 44 In., Gray, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 33-1/2 In., Closure Type Pullover

Reviews