T-Shirt, Gray, M

CARHARTT| Zoro #: G0093554| Mfr #: K87 ASH REG MED

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0093554 Mfr #: K87 ASH REG MED
Item: T-ShirtFabric Weight: 6.75 oz.
Closure Type: PulloverNumber of Outside Pockets: 1
Material: 100% CottonGender: Men's
Material: 100% CottonColor: Gray
Size: MFits Chest Size: 38" to 40"
Length: 29-3/4"Country of Origin (subject to change): Multiple

Product Description

T-Shirt, Men's, Size M, Fits Chest Size 38 In. to 40 In., Gray, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 29-3/4 In., Closure Type Pullover