LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

T-Shirt, Gray, XL

CARHARTT| Zoro #: G0093563| Mfr #: K87 ASH REG XLG

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0093563 Mfr #: K87 ASH REG XLG
Item: T-ShirtGender: Men's
Fabric Weight: 6.75 oz.Number of Outside Pockets: 1
Closure Type: PulloverMaterial: 100% Cotton
Material: 100% CottonColor: Gray
Size: XlFits Chest Size: 46" to 48"
Length: 31-1/4"Country of Origin (subject to change): Multiple

Product Description

T-Shirt, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Gray, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 31-1/4 In., Closure Type Pullover

Product Reviews