T-Shirt, Gray, XL

CARHARTT| Zoro #: G0093904| Mfr #: K87 ASH TLL XLG

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0093904 Mfr #: K87 ASH TLL XLG
Number of Outside Pockets: 1Material: 100% Cotton
Item: T-ShirtFabric Weight: 6.75 oz.
Closure Type: PulloverGender: Men's
Material: 100% CottonColor: Gray
Size: XLFits Chest Size: 46" to 48"
Length: 34-1/2"Country of Origin (subject to change): Multiple

Product Description

T-Shirt, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Gray, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 34-1/2 In., Closure Type Pullover