Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

T-Shirt, Heather Gray, 3XL

  • Zoro #: G0093782
  • Mfr #: K87-HGY 3XL REG

$19.99

  • Closure Type: Pullover
  • Item: T-Shirt
  • Number of Outside Pockets: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #K87-HGY 3XL REG Specifications

  • Zoro #: G0093782
  • Mfr #: K87-HGY 3XL REG
Closure Type: Pullover Item: T-Shirt
Number of Outside Pockets: 1 Material: 100% Cotton
Gender: Men's Size: 3XL
Fits Chest Size: 54" to 56" Color: Gray
Length: 33-1/4" Fabric Weight: 6.75 oz.
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

T-Shirt, Men's, Size 3XL, Fits Chest Size 54 In. to 56 In., Heather Gray, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 33-1/4 In., Closure Type Pullover

Reviews of Carhartt #K87-HGY 3XL REG