T-Shirt, Heather Gray, L

CARHARTT| Zoro #: G0093746| Mfr #: K87-HGY LRG REG

$14.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Outside Pockets: 1Size: LLength: 30-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0093746 Mfr #: K87-HGY LRG REG
Number of Outside Pockets: 1Size: L
Length: 30-1/4"Closure Type: Pullover
Fabric Weight: 6.75 oz.Item: T-Shirt
Gender: Men'sColor: Gray
Material: 100% CottonFits Chest Size: 42" to 44"
Country of Origin (subject to change): Multiple

Description

T-Shirt, Men's, Size L, Fits Chest Size 42 In. to 44 In., Heather Gray, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 30-1/4 In., Closure Type Pullover

Reviews