T-Shirt, Hunter Green, 2XL

CARHARTT |Zoro #: G0094062|Mfr #: K87 HTG TLL XXL

$17.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0094062 Mfr #: K87 HTG TLL XXL
Fabric Weight: 6.75 oz.Item: T-Shirt
Number of Outside Pockets: 1Closure Type: Pullover
Material: 100% CottonGender: Men's
Material: 100% CottonColor: Hunter Green
Size: 2XLFits Chest Size: 50" to 52"
Length: 35-1/2"Country of Origin (subject to change): Multiple

Product Description

T-Shirt, Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 35-1/2 In., Closure Type Pullover

Product Reviews