Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

T-Shirt, Hunter Green, 3XL

  • Zoro #: G0093834
  • Mfr #: K87-HTG 3XL REG

$19.99

  • Size: 3XL
  • Gender: Men's
  • Fabric Weight: 6.75 oz.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #K87-HTG 3XL REG Specifications

  • Zoro #: G0093834
  • Mfr #: K87-HTG 3XL REG
Size: 3XL Gender: Men's
Fabric Weight: 6.75 oz. Number of Outside Pockets: 1
Material: 100% Cotton Closure Type: Pullover
Fits Chest Size: 54" to 56" Color: Green
Length: 33-1/4" Item: T-Shirt
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

T-Shirt, Men's, Size 3XL, Fits Chest Size 54 In. to 56 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 33-1/4 In., Closure Type Pullover

Reviews of Carhartt #K87-HTG 3XL REG