Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

T-Shirt, Hunter Green, L

  • Zoro #: G0093791
  • Mfr #: K87-HTG LRG REG

$16.99

  • Size: L
  • Fits Chest Size: 42" to 44"
  • Material: 100% Cotton
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #K87-HTG LRG REG Specifications

  • Zoro #: G0093791
  • Mfr #: K87-HTG LRG REG
Size: L Fits Chest Size: 42" to 44"
Material: 100% Cotton Number of Outside Pockets: 1
Closure Type: Pullover Color: Green
Fabric Weight: 6.75 oz. Item: T-Shirt
Length: 30-1/4" Gender: Men's
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

T-Shirt, Men's, Size L, Fits Chest Size 42 In. to 44 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 30-1/4 In., Closure Type Pullover

Reviews of Carhartt #K87-HTG LRG REG