Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

T-Shirt, Hunter Green, L

  • Zoro #: G0094044
  • Mfr #: K87-HTG LRG TLL

$19.99

  • Item: T-Shirt
  • Size: L
  • Fabric Weight: 6.75 oz.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #K87-HTG LRG TLL Specifications

  • Zoro #: G0094044
  • Mfr #: K87-HTG LRG TLL
Item: T-Shirt Size: L
Fabric Weight: 6.75 oz. Color: Green
Closure Type: Pullover Fits Chest Size: 42" to 44"
Length: 33-1/2" Number of Outside Pockets: 1
Material: 100% Cotton Gender: Men's
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

T-Shirt, Men's, Size L, Fits Chest Size 42 In. to 44 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 33-1/2 In., Closure Type Pullover

Reviews of Carhartt #K87-HTG LRG TLL