Shop Alternate Products
This Product is Discontinued
Carhartt
T-Shirt, Hunter Green, M (Discontinued)
Mfr # K87-HTG MED REG
Zoro # G0093807
This Product is Discontinued
Key Features
- Size M
- Color Green
- Material 100% Cotton
- Fits Chest Size 38" to 40"
- Fabric Weight 6.75 oz.