KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vest, 2XL Regular, Brown, Zipper

CARHARTT| Zoro #: G0096537| Mfr #: V02 DKB REG XXL

$59.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 27"
Lining Material: Nylon Quilt
Pockets: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096537 Mfr #: V02 DKB REG XXL
Length: 27"Lining Material: Nylon Quilt
Pockets: 3Fits Chest Size: 50" to 52"
Gender: Men'sSize: 2XL Regular
Item: VestIncludes: -
Material: 100% Cotton Sandstone DuckColor: Brown
Closure Type: zipperCountry of Origin (subject to change): United States

Description

Vest, Size 2XL Regular, Brown, Fits Chest Size 50 In. to 52 In., 100 Percent Cotton Sandstone Duck, Men's, Length 27 In., Pockets 3, Zipper Closure Type, Lining Material Nylon Quilt, Includes -

Reviews