BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Vest, L Regular, Brown, Zipper

CARHARTT| Zoro #: G0096485| Mfr #: V02 211 REG LRG

$59.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: 100% Cotton Sandstone DuckGender: Men'sColor: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096485 Mfr #: V02 211 REG LRG
Material: 100% Cotton Sandstone DuckGender: Men's
Color: BrownClosure Type: zipper
Includes: -Length: 27"
Size: L RegularPockets: 3
Lining Material: Nylon QuiltItem: Vest
Fits Chest Size: 42" to 44"Country of Origin (subject to change): Mexico

Description

Vest, Size L Regular, Brown, Fits Chest Size 42 In. to 44 In., 100 Percent Cotton Sandstone Duck, Men's, Length 27 In., Pockets 3, Zipper Closure Type, Lining Material Nylon Quilt, Includes -

Reviews