Shop Alternate Products
This Product is Discontinued
Carhartt
Vest, L Regular, Brown, Zipper (Discontinued)
Mfr # V02 DKB REG LRG
Zoro # G0096512
This Product is Discontinued
Key Features
- Size L Regular
- Color Brown
- Material 100% Cotton Sandstone Duck
- Fits Chest Size 42" to 44"
- Pockets 3