Vest, L Tall, Brown, Zipper

CARHARTT| Zoro #: G0096546| Mfr #: V02 211 TLL LRG

$62.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownMaterial: 100% Cotton Sandstone DuckPockets: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096546 Mfr #: V02 211 TLL LRG
Color: BrownMaterial: 100% Cotton Sandstone Duck
Pockets: 3Gender: Men's
Size: L TallIncludes: -
Fits Chest Size: 42" to 44"Item: Vest
Length: 29"Lining Material: Nylon Quilt
Closure Type: zipperCountry of Origin (subject to change): Mexico

Description

Vest, Size L Tall, Brown, Fits Chest Size 42 In. to 44 In., 100 Percent Cotton Sandstone Duck, Men's, Length 29 In., Pockets 3, Zipper Closure Type, Lining Material Nylon Quilt, Includes -

Reviews