SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vest, M Regular, Brown, Zipper

CARHARTT| Zoro #: G0096494| Mfr #: V02 211 REG MED

$59.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: 100% Cotton Sandstone DuckGender: Men'sColor: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096494 Mfr #: V02 211 REG MED
Material: 100% Cotton Sandstone DuckGender: Men's
Color: BrownClosure Type: zipper
Includes: -Length: 27"
Size: M RegularPockets: 3
Lining Material: Nylon QuiltItem: Vest
Fits Chest Size: 38" to 40"Country of Origin (subject to change): Mexico

Description

Vest, Size M Regular, Brown, Fits Chest Size 38 In. to 40 In., 100 Percent Cotton Sandstone Duck, Men's, Length 27 In., Pockets 3, Zipper Closure Type, Lining Material Nylon Quilt, Includes -

Reviews