SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vest, M Regular, Brown, Zipper

CARHARTT| Zoro #: G0096521| Mfr #: V02 DKB REG MED

$59.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownMaterial: 100% Cotton Sandstone DuckPockets: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096521 Mfr #: V02 DKB REG MED
Color: BrownMaterial: 100% Cotton Sandstone Duck
Pockets: 3Gender: Men's
Size: M RegularIncludes: -
Fits Chest Size: 38" to 40"Item: Vest
Length: 27"Lining Material: Nylon Quilt
Closure Type: zipperCountry of Origin (subject to change): Mexico

Description

Vest, Size M Regular, Brown, Fits Chest Size 38 In. to 40 In., 100 Percent Cotton Sandstone Duck, Men's, Length 27 In., Pockets 3, Zipper Closure Type, Lining Material Nylon Quilt, Includes -

Reviews