SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vest, XL Tall, Brown, Zipper

CARHARTT| Zoro #: G0096555| Mfr #: V02 211 TLL XLG

$62.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: 100% Cotton Sandstone DuckGender: Men'sColor: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096555 Mfr #: V02 211 TLL XLG
Material: 100% Cotton Sandstone DuckGender: Men's
Color: BrownClosure Type: zipper
Includes: -Length: 29"
Size: XL TallPockets: 3
Lining Material: Nylon QuiltItem: Vest
Fits Chest Size: 46" to 48"Country of Origin (subject to change): Mexico

Description

Vest, Size XL Tall, Brown, Fits Chest Size 46 In. to 48 In., 100 Percent Cotton Sandstone Duck, Men's, Length 29 In., Pockets 3, Zipper Closure Type, Lining Material Nylon Quilt, Includes -

Reviews