KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vest, XL Tall, Brown, Zipper

CARHARTT| Zoro #: G0096582| Mfr #: V02 DKB TLL XLG

$62.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 29"
Lining Material: Nylon Quilt
Pockets: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096582 Mfr #: V02 DKB TLL XLG
Length: 29"Lining Material: Nylon Quilt
Pockets: 3Fits Chest Size: 46" to 48"
Gender: Men'sSize: XL Tall
Item: VestIncludes: -
Material: 100% Cotton Sandstone DuckColor: Brown
Closure Type: zipperCountry of Origin (subject to change): United States

Description

Vest, Size XL Tall, Brown, Fits Chest Size 46 In. to 48 In., 100 Percent Cotton Sandstone Duck, Men's, Length 29 In., Pockets 3, Zipper Closure Type, Lining Material Nylon Quilt, Includes -

Reviews