Carhartt
Work Boots, Mens, 10.5, W, Insulated, PR
- Zoro #: G9131972
- Mfr #: CMF8389-10.5W
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $179.99
Carhartt #CMF8389-10.5W Specifications
- Zoro #: G9131972
- Mfr #: CMF8389-10.5W
- Height: 8 in
- Completely Non Metallic: No
- Static Dissipative: No
- Item: Work Boot
- Oil Resisting Sole: Yes
- Outsole Material: Rubber
- Standards: ASTM F2413-18
- Satra Slip Test Results- Dairy Tile Wet: Not Tested
- Style Number: CMF8389
- Footwear Shank Type: Nylon
- Removable Insole: Yes
- Upper Boot Material: All Leather
- Non Metallic Upper: No
- Insulated: Yes
- Satra Slip Test Results- Dairy Tile Oily: Not Tested
- Satra Slip Test Results- Dairy Tile Dry: Not Tested
- Size: 10 1/2
- Ninety Degree Heel: No
- Footwear Closure Type: Lace Up
- Manufacturers Suggested Sole Slip Rating: Best
- Max. Heat Rating: 392 Degrees F
- Chemical Resisting Sole: Yes
- Footwear Width: W
- Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
- Metal Chip Resisting Sole: Yes
- Mark II Slip Test Results- Dairy Tile Oily: Not Tested
- Toe Type: Composite
- Chain Saw Cut Resistant: No
- Conductive: No
- Shank Material: Nylon
- Wide Toe Cap: No
- Metatarsal Guard: No
- Gender: Men's
- Color: Dark Brown
- Footwear Construction Type: Cemented
- Mark II Slip Test Results- Dairy Tile Dry: Not Tested
- Midsole Material: EVA
- Footwear Style: 8 in Work Boot
- Insole System: Dual Density Polyurethane
- ASTM Footwear Class: F2413-11 I/75 C/75 EH
- Predominant Footwear Color: Brown
- Liner Material: Storm Defender(TM)
- Waterproof Type: Full Bootie Membrane
- Insulation Weight: 400g
- Electrical Hazard Rated: Yes
- Heel Height: Less Than 1/2 in
- Footwear Sole Pattern: Carhartt
- Mark II Slip Test Results- Dairy Tile Wet: Not Tested
- Puncture Resistant Insole: No
- Insulation Type: Thinsulate(R)
- Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
- Non-Marking Sole: No
- Upper Material Description: Leather
- Waterproof: Yes
- Resists: Chemicals, Oil, Slips
- Upper Material: Leather
- Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof
- Non-Marking Upper: No
- Heat Resistant: No
- Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.58, Dairy Tile (Oily): 0.37, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.55
- Heel Style: Defined Heel
- Slip Resistant: No
- Upper Color: Brown
- Metatarsal Guard Style: None
- Series: CMF8389
- Toe Shape: Round
- For Outdoor Traction: Yes
- Country of Origin (subject to change): China
Description
Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated Yes, Men's, Size 10-1/2, Footwear Width Wide, Waterproof Yes, Lace Up, Height 8 in, Dark Brown, Liner Material Storm Defender(TM), Shank Material Nylon, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Carhartt, 1 Pair