LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Work Pants, Black, Size 33x30 In

CARHARTT| Zoro #: G0135344| Mfr #: B290 BLK 33 30

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0135344 Mfr #: B290 BLK 33 30
Item: Work PantsGender: Men's
Number of Outside Pockets: 4Material: 65% Polyestser/35% Cotton Twill
Lining Material: UnlinedColor: Black
Closure Type: ButtonHammer Loop: No
Fabric Weight: 8.5 oz.Fits Waist Size: 33"
Inseam: 30"Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 33 In., Inseam 30 In., Black, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.