SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Work Pants, Black, Size 34x30 In

CARHARTT| Zoro #: G0135353| Mfr #: B290 BLK 34 30

$29.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackHammer Loop: NoFabric Weight: 8.5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135353 Mfr #: B290 BLK 34 30
Color: BlackHammer Loop: No
Fabric Weight: 8.5 oz.Material: 65% Polyestser/35% Cotton Twill
Item: Work PantsLining Material: Unlined
Fits Waist Size: 34"Number of Outside Pockets: 4
Gender: Men'sInseam: 30"
Closure Type: ButtonCountry of Origin (subject to change): Nicaragua

Description

Work Pants, Men's, Fits Waist Size 34 In., Inseam 30 In., Black, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Reviews