KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Pants, Black, Size 34x32 In

CARHARTT| Zoro #: G0135791| Mfr #: B290 BLK 34 32

$29.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Waist Size: 34"
Color: Black
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135791 Mfr #: B290 BLK 34 32
Fits Waist Size: 34"Color: Black
Lining Material: UnlinedMaterial: 65% Polyestser/35% Cotton Twill
Inseam: 32"Number of Outside Pockets: 4
Item: Work PantsHammer Loop: No
Fabric Weight: 8.5 oz.Closure Type: Button
Gender: Men'sCountry of Origin (subject to change): Nicaragua

Description

Work Pants, Men's, Fits Waist Size 34 In., Inseam 32 In., Black, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Reviews