JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Work Pants, Black, Size 34x36 In

CARHARTT| Zoro #: G0136491| Mfr #: B290 BLK 34 36

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0136491 Mfr #: B290 BLK 34 36
Number of Outside Pockets: 4Material: 65% Polyestser/35% Cotton Twill
Fabric Weight: 8.5 Oz.Lining Material: Unlined
Item: Work PantsColor: Black
Gender: Men'sClosure Type: Button
Hammer Loop: NoFits Waist Size: 34"
Inseam: 36"Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 34 In., Inseam 36 In., Black, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.