Work Pants, Black, Size 36x32 In

CARHARTT| Zoro #: G0135807| Mfr #: B290 BLK 36 32

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0135807 Mfr #: B290 BLK 36 32
Lining Material: UnlinedHammer Loop: No
Fabric Weight: 8.5 Oz.Item: Work Pants
Number of Outside Pockets: 4Closure Type: Button
Color: BLACKGender: Men's
Material: 65% Polyestser/35% Cotton TwillFits Waist Size: 36"
Inseam: 32"Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 36 In., Inseam 32 In., Black, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.