Shop Alternate Products
This Product is Discontinued
Carhartt
Work Pants, Black, Size 38x32 In (Discontinued)
Mfr # B290 BLK 38 32
Zoro # G0135816
This Product is Discontinued
Key Features
- Color Black
- Material 65% Polyestser/35% Cotton Twill
- Gender Men's
- Inseam 32"
- Fabric Weight 8.5 oz