Work Pants, Black, Size 40x34 In

CARHARTT| Zoro #: G0136254| Mfr #: B290 BLK 40 34

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0136254 Mfr #: B290 BLK 40 34
Gender: Men'sItem: Work Pants
Hammer Loop: NoMaterial: 65% Polyestser/35% Cotton Twill
Number of Outside Pockets: 4Color: Black
Lining Material: UnlinedClosure Type: Button
Fabric Weight: 8.5 Oz.Fits Waist Size: 40"
Inseam: 34"Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 40 In., Inseam 34 In., Black, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.