Work Pants, Black, Size 42x34 In

CARHARTT| Zoro #: G0136263| Mfr #: B290 BLK 42 34

$31.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0136263 Mfr #: B290 BLK 42 34
Color: BlackHammer Loop: No
Item: Work PantsFabric Weight: 8.5 Oz.
Number of Outside Pockets: 4Material: 65% Polyestser/35% Cotton Twill
Gender: Men'sClosure Type: Button
Lining Material: UnlinedFits Waist Size: 42"
Inseam: 34"Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 42 In., Inseam 34 In., Black, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.