Work Pants, Black, Size 48x32 In

CARHARTT| Zoro #: G0135861| Mfr #: B290 BLK 48 32

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Item: Work Pants
Material: 65% Polyestser/35% Cotton Twill
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0135861 Mfr #: B290 BLK 48 32
Closure Type: ButtonLining Material: Unlined
Material: 65% Polyestser/35% Cotton TwillItem: Work Pants
Hammer Loop: NoGender: Men's
Number of Outside Pockets: 4Color: Black
Fabric Weight: 8.5 oz.Fits Waist Size: 48"
Inseam: 32"Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 48 In., Inseam 32 In., Black, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Product Reviews