Work Pants, Black, Size 50x30 In

CARHARTT| Zoro #: G0135432| Mfr #: B290 BLK 50 30

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0135432 Mfr #: B290 BLK 50 30
Number of Outside Pockets: 4Material: 65% Polyestser/35% Cotton Twill
Hammer Loop: NoItem: Work Pants
Lining Material: UnlinedGender: Men's
Color: BlackClosure Type: Button
Fabric Weight: 8.5 oz.Inseam: 30"
Fits Waist Size: 50"Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 50 In., Inseam 30 In., Black, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.