JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Work Pants, Black, Size 50x32 In

CARHARTT| Zoro #: G0135877| Mfr #: B290 BLK 50 32

$47.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0135877 Mfr #: B290 BLK 50 32
Item: Work PantsNumber of Outside Pockets: 4
Color: BlackHammer Loop: No
Gender: Men'sFabric Weight: 8.5 Oz.
Closure Type: ButtonLining Material: Unlined
Material: 65% Polyestser/35% Cotton TwillFits Waist Size: 50"
Inseam: 32"Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 50 In., Inseam 32 In., Black, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.