Work Pants, Dark Gray, Size 40x34 In

CARHARTT| Zoro #: G0136324| Mfr #: B290 DKG 40 34

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0136324 Mfr #: B290 DKG 40 34
Lining Material: UnlinedHammer Loop: No
Fabric Weight: 8.5 Oz.Item: Work Pants
Number of Outside Pockets: 4Closure Type: Button
Color: Dark GrayInseam: 34"
Gender: Men'sFits Waist Size: 40"
Material: 65% Polyestser/35% Cotton TwillCountry of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 40 In., Inseam 34 In., Dark Gray, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.