Work Pants, Dark Gray, Size 42x34 In

CARHARTT| Zoro #: G0136333| Mfr #: B290 DKG 42 34

$27.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0136333 Mfr #: B290 DKG 42 34
Lining Material: UnlinedHammer Loop: No
Fabric Weight: 8.5 oz.Item: Work Pants
Number of Outside Pockets: 4Closure Type: Button
Color: Dark GrayGender: Men's
Material: 65% Polyestser/35% Cotton TwillFits Waist Size: 42"
Inseam: 34"Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 42 In., Inseam 34 In., Dark Gray, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.