Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Work Pants, Darkstone, Size 32x36 In

  • Zoro #: G0076395
  • Mfr #: B13-DST 32 36

$36.35

Details
  • Lining Material: Unlined
  • Closure Type: Zipper/Button
  • Inseam: 36"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #B13-DST 32 36 Specifications

  • Zoro #: G0076395
  • Mfr #: B13-DST 32 36
Lining Material: Unlined Closure Type: Zipper/Button
Inseam: 36" Fits Waist Size: 32"
Size: 32" Fabric Weight: 11.75 oz.
Number of Outside Pockets: 4 Material: 100% Cotton Ring Spun Denim
Item: Loose Fit Work Jeans Color: Darkstone
Gender: Men's Hammer Loop: Yes
Country of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 32 In., Inseam 36 In., Darkstone, Material 100 Percent Cotton Denim, Number of Outside Pockets 4, Fabric Weight 11.75 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B13-DST 32 36