Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Pants, Darkstone, Size 34x30 In

  • Zoro #: G0076422
  • Mfr #: B13-DST 34 30
Carhartt Work Pants, Darkstone, Size 34x30 In B13-DST 34 30
Carhartt Work Pants, Darkstone, Size 34x30 In B13-DST 34 30
Carhartt Work Pants, Darkstone, Size 34x30 In B13-DST 34 30
Carhartt Work Pants, Darkstone, Size 34x30 In B13-DST 34 30
$39.99
  • Size: 34"
  • Closure Type: Zipper/Button
  • Lining Material: Unlined
See full product details
Orders over $75 ship free.

Carhartt #B13-DST 34 30 Specifications

  • Zoro #: G0076422
  • Mfr #: B13-DST 34 30
Size: 34" Closure Type: Zipper/Button
Lining Material: Unlined Gender: Men's
Color: Darkstone Material: 100% Cotton Ring Spun Denim
Hammer Loop: Yes Item: Loose Fit Work Jeans
Fits Waist Size: 34 in Fabric Weight: 11.75 oz
Inseam: 30 in Number of Outside Pockets: 4
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 34 In., Inseam 30 In., Darkstone, Material 100 Percent Cotton Denim, Number of Outside Pockets 4, Fabric Weight 11.75 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B13-DST 34 30