- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- General Work Clothing
- /
- Pants & Shorts
- /
- Work Pants, Darkstone, Size 34x32 In
Carhartt
Work Pants, Darkstone, Size 34x32 In
- Zoro #: G0076456
- Mfr #: B13-DST 34 32
Tap to zoom
Hover or click to zoom
$39.99
- Closure Type: Zipper/Button
- Fabric Weight: 11.75 oz
- Fits Waist Size: 34 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $39.99
Carhartt #B13-DST 34 32 Specifications
- Zoro #: G0076456
- Mfr #: B13-DST 34 32
- Closure Type: Zipper/Button
- Fabric Weight: 11.75 oz
- Fits Waist Size: 34 in
- Inseam: 32 in
- Item: Loose Fit Work Jeans
- Material: Cotton
- Size: 34"
- Color: Blue
- Gender: Men's
- Hammer Loop: Yes
- Number of Outside Pockets: 5
- Lining Material: Unlined
- # of Pockets: 5
- Total Number of Pockets: 4-6
- Maximum Waist Size: 34 in
- Pant Type: Work Pant
- Garment Type: Pants
- Fit: Loose Fit
- Includes Hammer Loop: Yes
- Garment Color: Blue
- Ankle Type: Open
- Style: Work Pants
- Size (Inseam x Max. Waist): ( 32 in x 34 in )
- Cleaning and Care Instructions: Machine Wash
- Tag Size: 34 x 32
- Insulated for Cold Conditions: No
- Includes Lining: No
- Series: B13
- Features: Durable, Multiple Pockets
- Waist Closure: Buttons
- Total # of Pockets: 5
- Pant Fit: Loose Fit
- Reinforced Locations: Back Pockets
- Fly Closure Type: Zipper
- Leg Fit: Straight Leg
- Size (Max. Waist x Inseam): ( 34 in x 32 in )
- Country of Origin (subject to change): Multiple
Description
Take a look at the features for Carhartt Dungaree Work Pants. Color: Blue, Material: 100% Cotton Denim.