Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Work Pants, Darkstone, Size 36x30 In

  • Zoro #: G0076431
  • Mfr #: B13-DST 36 30

$34.99

Details
  • Lining Material: Unlined
  • Closure Type: Zipper/Button
  • Inseam: 30"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #B13-DST 36 30 Specifications

  • Zoro #: G0076431
  • Mfr #: B13-DST 36 30
Lining Material: Unlined Closure Type: Zipper/Button
Inseam: 30" Fits Waist Size: 36"
Size: 36" Fabric Weight: 11.75 oz.
Number of Outside Pockets: 4 Material: 100% Cotton Ring Spun Denim
Item: Loose Fit Work Jeans Color: Darkstone
Gender: Men's Hammer Loop: Yes
Country of Origin (subject to change): Multiple

Description

Carhartt Dungaree Work Pants include characteristics like: Color: Blue, Material: 100% Cotton Denim.

Reviews of Carhartt #B13-DST 36 30