customer-service Help
Carhartt

Work Pants, Darkstone, Size 36x32 In

Carhartt Work Pants, Darkstone, Size 36x32 In B13-DST 36 32
Tap to zoom
Hover or click to zoom
$41.99
  • Closure Type: Zipper/Button
  • Fabric Weight: 11.75 oz
  • Fits Waist Size: 36 in
See full product details
Orders over $75 ship free.

Total: $41.99

Carhartt #B13-DST 36 32 Specifications

  • Closure Type: Zipper/Button
  • Fabric Weight: 11.75 oz
  • Fits Waist Size: 36 in
  • Inseam: 32 in
  • Item: Loose Fit Work Jeans
  • Material: Cotton
  • Size: 36"
  • Color: Blue
  • Gender: Men's
  • Hammer Loop: Yes
  • Number of Outside Pockets: 5
  • Lining Material: Unlined
  • Fly Closure Type: Zipper
  • Total Number of Pockets: 4-6
  • Insulated for Cold Conditions: No
  • Fit: Loose Fit
  • Includes Hammer Loop: Yes
  • Pant Type: Work Pant
  • Features: Durable, Multiple Pockets
  • Maximum Waist Size: 36 in
  • Total # of Pockets: 5
  • Cleaning and Care Instructions: Machine Wash
  • Garment Type: Pants
  • Series: B13
  • Pant Fit: Loose Fit
  • Ankle Type: Open
  • Reinforced Locations: Back Pockets
  • Waist Closure: Buttons
  • Includes Lining: No
  • # of Pockets: 5
  • Size (Inseam x Max. Waist): ( 32 in x 36 in )
  • Style: Work Pants
  • Leg Fit: Straight Leg
  • Garment Color: Blue
  • Tag Size: 36 x 32
  • Size (Max. Waist x Inseam): ( 36 in x 32 in )
  • Country of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 36 In., Inseam 32 In., Darkstone, Material 100 Percent Cotton Denim, Number of Outside Pockets 4, Fabric Weight 11.75 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B13-DST 36 32