Shop Alternate Products
This Product is Discontinued
Carhartt
Work Pants, Darkstone, Size 36x36 In (Discontinued)
Mfr # B13-DST 36 36
Zoro # G0076526
This Product is Discontinued
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Size 36 x 36"
- Inseam 36 in