KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Pants, Darkstone, Size 38x32 In

CARHARTT| Zoro #: G0076474| Mfr #: B13 DST 38 32

$32.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inseam: 32"
Number of Outside Pockets: 4
Fabric Weight: 11.75 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0076474 Mfr #: B13 DST 38 32
Inseam: 32"Number of Outside Pockets: 4
Fabric Weight: 11.75 oz.Fits Waist Size: 38"
Material: 100% Cotton DenimClosure Type: Zipper/Button
Item: Dungaree Work PantsLining Material: Unlined
Color: BlueHammer Loop: Yes
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 38 In., Inseam 32 In., Darkstone, Material 100 Percent Cotton Denim, Number of Outside Pockets 4, Fabric Weight 11.75 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews