Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Pants, Darkstone, Size 38x34 In

  • Zoro #: G0076501
  • Mfr #: B13-DST 38 34
$39.99
  • Gender: Men's
  • Fits Waist Size: 38 in
  • Inseam: 34 in
See full product details
Orders over $75 ship free.

Carhartt #B13-DST 38 34 Specifications

  • Zoro #: G0076501
  • Mfr #: B13-DST 38 34
Gender: Men's Fits Waist Size: 38 in
Inseam: 34 in Lining Material: Unlined
Number of Outside Pockets: 4 Closure Type: Zipper/Button
Hammer Loop: Yes Color: Darkstone
Fabric Weight: 11.75 oz Item: Loose Fit Work Jeans
Size: 38" Material: 100% Cotton Ring Spun Denim
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 38 In., Inseam 34 In., Darkstone, Material 100 Percent Cotton Denim, Number of Outside Pockets 4, Fabric Weight 11.75 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B13-DST 38 34