Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Work Pants, Darkstone, Size 40x30 In

  • Zoro #: G0092443
  • Mfr #: B13-DST 40 30

$34.99

Details
  • Lining Material: Unlined
  • Closure Type: Zipper/Button
  • Inseam: 30"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #B13-DST 40 30 Specifications

  • Zoro #: G0092443
  • Mfr #: B13-DST 40 30
Lining Material: Unlined Closure Type: Zipper/Button
Inseam: 30" Fits Waist Size: 40"
Size: 40" Fabric Weight: 11.75 oz.
Number of Outside Pockets: 4 Material: 100% Cotton Ring Spun Denim
Item: Loose Fit Work Jeans Color: Darkstone
Gender: Men's Hammer Loop: Yes
Country of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 40 In., Inseam 30 In., Darkstone, Material 100 Percent Cotton Denim, Number of Outside Pockets 4, Fabric Weight 11.75 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B13-DST 40 30